Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TT4XMA6SWG
Zoro #
G8139957
UPC #
190735496701
Country of Origin
China
Dimensions
Overall Height
78 in
Overall Width
117 1/4 in
Details
Item
Side Wall
Fits Brand
Approved Vendor
For Use With Mfr. Model Number
4XMA6A
Material
Polyester
Color
White
Includes
(2) Zipper Side Wall
Product Type
Side Wall
Compatible Manufacturer Part Number
4XMA6A
Compatible Product Type
Instant Canopy
Description
Side Wall, For Use With Grainger Item Number 4XMA6A, Fits Brand NO BRAND NAME ASSIGNED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.