Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Side/Back Rail Kit, 60W x 30D x 3H, Gray

  • Mfr # 5W676

  • Zoro # G0394493


product price: $32.69
/ea

Key Features

Material
Steel
Assembly
Unassembled
Finish
Powder Coated
Depth
30 in
For Use With
60 in W x 30 in D workbenches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5W676
Zoro #
G0394493
UPC #
190735534311
Country of Origin
China

Dimensions

Depth
30 in
Width
60 in
Height
3 in

Details

Item
Side and Back Rail Kit
Material
Steel
Assembly
Unassembled
Finish
Powder Coated
For Use With
60 in W x 30 in D workbenches
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Includes
(1) Back Stop and Mounting Hardware, (2) End Stops
Color
Industrial Gray

Description

Side and Back Rail Kit, Assembly Unassembled, Color Industrial Gray, Includes (1) Back Stop and Mounting Hardware, (2) End Stops, Material Steel, Finish Powder Coated, For Use With 60 in W x 30 in D workbenches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.