Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sidewall/Ceiling Register, 10 in W x 6 in H Opening, White, Aluminum, One-Way Airflow, Surface Mount

  • Mfr # 4MJK6

  • Zoro # G3228687


product price: $20.05
/ea

Key Features

Type
One-Way Adjustable Curved Blade
Max. Duct Width (In.)
10
Max. Duct Height (In.)
6
Finish
White
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4MJK6
Zoro #
G3228687
UPC #
190735515747
Country of Origin
China

Dimensions

Max. Duct Width (In.)
10
Max. Duct Height (In.)
6
Overall Width (In.)
11.75
Overall Height (In.)
7.75
Manufacturers Warranty Length
1 yr.
Depth (In.)
1.04
Maximum Opening Height
6 in
Overall Depth
1 in
Maximum Opening Width
10 in
Overall Height
7 3/4 in
Manufacturer Warranty Length
1 yr
Overall Width
11 3/4 in

Details

Item
Sidewall/Ceiling Register
Type
One-Way Adjustable Curved Blade
Finish
White
Material
Aluminum
Color
White
Construction
Aluminum
Bar Spacing
1/2"
Grille/Register Item
Sidewall/Ceiling Register
Product Type
Sidewall/Ceiling Register
Airflow Directions
One-Way
Material Grade
Aluminum, SPCC
Airflow Capacity
264 cfm
Mounting Style
Surface Mount
Face Design
Louvered
Adjustable Blades
Yes
Grille Color
White
Grille Material
Aluminum
Damper Material
Steel

Description

Sidewall/Ceiling Register, Overall Depth 1 in, Overall Height 7 3/4 in, Overall Width 11 3/4 in, Maximum Opening Height 6 in, Maximum Opening Width 10 in, Filter Depth Not Applicable, Filter Height Not Applicable, Filter Width Not Applicable, Grille Color White, Grille Material Aluminum, Material Aluminum, Damper Material Steel, Bar Spacing 1/2 in, Face Design Louvered, Airflow Directions One-Way, Adjustable Blades Yes, Mounting Location Ceiling, Wall, Mounting Style Surface Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.