Zoro Homepage

Sight

  • Mfr # 21449R

  • Zoro # G5973301


product price: $26.19
/ea

Key Features

Fits Brand
Trico
For Use With Mfr. Model Number
30600, 30601, 30604, 30605
Product Type
Inline Double Window Flow Sight
Number of Mounting Connections
1
Compatible with Manufacturer Model Number
30600, 30601, 30604, 30605
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21449R
Zoro #
G5973301
UPC #
-
Country of Origin
United States

Dimensions

Body Height
6.64 in
Sight Diameter
3/4 in

Details

Item
Sight
Fits Brand
Trico
For Use With Mfr. Model Number
30600, 30601, 30604, 30605
Product Type
Inline Double Window Flow Sight
Number of Mounting Connections
1
Compatible with Manufacturer Model Number
30600, 30601, 30604, 30605
Mounting Thread Gender
Male
Body Material
Brass
Includes Flow Indicator
No Flow Indicator Included
Compatible Manufacturer Part Number
30600, 30601, 30604, 30605
Compatible Manufacturer Model Number
30600, 30601, 30604, 30605
Compatible with Manufacturer Model No.
30600, 30601, 30604, 30605
Compatible with Mfr. Model No.
30600, 30601, 30604, 30605
For Use with Mfr Model Number
30600, 30601, 30604, 30605
Compatible Pump Manufacturer Part Number
30600, 30601, 30604, 30605
Compatible Mfr. Model Number
30600, 30601, 30604, 30605

Description

Sight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.