Zoro Homepage

Sight Glass

  • Mfr # 12968R

  • Zoro # G5974683


product price: $35.99
/ea

Key Features

Fits Brand
Trico
For Use With Mfr. Model Number
30548, 30549
Product Type
Inline Double Window Flow Sight
Compatible with Manufacturer Model Number
30548, 30549
Sight Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12968R
Zoro #
G5974683
UPC #
-
Country of Origin
United States

Dimensions

Sight Diameter
1/4 in
Body Height
3.88 in

Details

Fits Brand
Trico
Item
Sight Glass
For Use With Mfr. Model Number
30548, 30549
Product Type
Inline Double Window Flow Sight
Compatible with Manufacturer Model Number
30548, 30549
Number of Mounting Connections
4
Includes Flow Indicator
No Flow Indicator Included
Sight Material
Glass
Mounting Thread Gender
Female
Compatible Manufacturer Part Number
30548, 30549
Compatible Manufacturer Model Number
30548, 30549
Compatible with Manufacturer Model No.
30548, 30549
Compatible with Mfr. Model No.
30548, 30549
For Use with Mfr Model Number
30548, 30549
Compatible Pump Manufacturer Part Number
30548, 30549
Compatible Mfr. Model Number
30548, 30549

Description

Sight Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.