Silicone Ball, 1 3/8 in, White, Food Grade
Mfr # BULK-RB-S70-10
Zoro # G302587428
product price: $14.95
/eaKey Features
Material
Silicone
Color
White
Overall Diameter
1 3/8 in
Oil Resistance
Fair
Grade
Food Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-RB-S70-10
Zoro #
G302587428
UPC #
193005974510
Country of Origin
China
Dimensions
Overall Diameter
1 3/8 in
Details
Item
Silicone Ball
Material
Silicone
Color
White
Oil Resistance
Fair
Grade
Food Grade
Weather Resistance
Excellent
Standards
FDA 21 CFR 177.2600
Compression Set
30 %
Minimum Temperature
-80 Degrees F
Shape
Ball
Abrasion Resistance
Poor
Elongation
400 %
Chemical Resistance
Good
Clarity
Semi-Clear
Density
1.25 g/cc
Maximum Temperature
450 Degrees F
Tear Strength
15 N/mm
Durometer
70A
Tensile Strength
700 psi
Water Resistance
Good
Description
Silicone Rubber Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.