Zoro Homepage

Silicone Ball, 1 in, White, Food Grade

  • Mfr # BULK-RB-S70-8

  • Zoro # G802587430


product price: $16.25
/ea

Key Features

Material
Silicone
Color
White
Overall Diameter
1 in
Elongation
400 %
Durometer
70A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RB-S70-8
Zoro #
G802587430
UPC #
193005974480
Country of Origin
China

Dimensions

Overall Diameter
1 in

Details

Item
Silicone Ball
Material
Silicone
Color
White
Elongation
400 %
Durometer
70A
Chemical Resistance
Good
Oil Resistance
Fair
Minimum Temperature
-80 Degrees F
Tear Strength
15 N/mm
Maximum Temperature
450 Degrees F
Tensile Strength
700 psi
Density
1.25 g/cc
Compression Set
30 %
Weather Resistance
Excellent
Shape
Ball
Standards
FDA 21 CFR 177.2600
Abrasion Resistance
Poor
Clarity
Semi-Clear
Water Resistance
Good
Grade
Food Grade

Description

Silicone Rubber Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.