Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Ball, 2 in, White, Food Grade

  • Mfr # BULK-RB-S70-11

  • Zoro # G402587588


product price: $16.75
/ea

Key Features

Material
Silicone
Color
White
Tear Strength
15 N/mm
Grade
Food Grade
Minimum Temperature
-80 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RB-S70-11
Zoro #
G402587588
UPC #
193005974527
Country of Origin
China

Dimensions

Overall Diameter
2 in

Details

Item
Silicone Ball
Material
Silicone
Color
White
Tear Strength
15 N/mm
Grade
Food Grade
Minimum Temperature
-80 Degrees F
Shape
Ball
Abrasion Resistance
Poor
Weather Resistance
Excellent
Tensile Strength
700 psi
Elongation
400 %
Water Resistance
Good
Clarity
Semi-Clear
Compression Set
30 %
Density
1.25 g/cc
Durometer
70A
Maximum Temperature
450 Degrees F
Chemical Resistance
Good
Standards
FDA 21 CFR 177.2600
Oil Resistance
Fair

Description

Silicone Rubber Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.