Silicone Cord, Diameter 1/2 in, Red
Mfr # ZUSASSR-C-31
Zoro # G503533279
product price: $13.19
/eaKey Features
Material
Silicone
Diameter Tolerance
+/-0.01 in
Compression Set
29 %
Shape
Round
Material Skin
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSASSR-C-31
Zoro #
G503533279
UPC #
193005998615
Country of Origin
United States
Dimensions
Diameter Tolerance
+/-0.01 in
Length
3 ft
Diameter
1/2 in
Length Tolerance
+/-1.00 in
Description
Foam Cord, Material Silicone, Diameter 1/2 in, Length 36 in, Color Red, Cell Type Closed Cell, Density 39 lb/cu ft, Firmness @ 25 Percent Deflection 11 psi, Shape Round, Tensile Strength 100 psi, Texture Smooth, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Standard, Chemical Resistance Good, Oil Resistance Fair, Standards ASTM D1056 2D3, Water Resistance Good, Weather Resistance Excellent, Abrasion Resistance Poor, Compression Set 29 Percent, Cross Section 0.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.