Zoro Homepage

Silicone Cord, Diameter 1/4 in, Red

  • Mfr # ZUSASSR-C-22

  • Zoro # G303533257


product price: $29.79
/ea

Key Features

Maximum Temperature
500 Degrees F
Weather Resistance
Excellent
Density
39 lb/cu ft
Water Resistance
Good
Firmness @ 25% Deflection
11 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSASSR-C-22
Zoro #
G303533257
UPC #
193005498139
Country of Origin
United States

Dimensions

Diameter Tolerance
+/-0.01 in
Length
15 ft
Diameter
1/4 in
Length Tolerance
+/-1.00 in

Description

Silicone Cord,Diameter 1/4 in,Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.