Silicone Cord, Diameter 1/8 in, Red
Mfr # ZUSASSR-C-11
Zoro # G603533216
product price: $5.79
/eaKey Features
Minimum Temperature
-100 Degrees F
Weather Resistance
Excellent
Abrasion Resistance
Poor
Chemical Resistance
Good
Water Resistance
Good
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSASSR-C-11
Zoro #
G603533216
UPC #
193005498023
Country of Origin
United States
Dimensions
Length
3 ft
Diameter
1/8 in
Diameter Tolerance
+/-0.01 in
Length Tolerance
+/-1.00 in
Description
Silicone Cord, Material Silicone, Diameter 1/8 in, Length 3 ft, Color Red, Cell Type Closed Cell, Density 39 lb/cu ft, Firmness @ 25 Percent Deflection 11 psi, Shape Round, Tensile Strength 100 psi, Texture Smooth, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Standard, Chemical Resistance Good, Oil Resistance Fair, Standards ASTM D1056 2D3, Water Resistance Good, Weather Resistance Excellent, Abrasion Resistance Poor, Compression Set 29 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.