Silicone Cord, Diameter 1/8 in, Red

  • Mfr # ZUSASSR-C-13
  • Zoro # G903533268
product price: 
$
43.89
/ea

Key Features

Color
Red
Material
Silicone
Length
30 ft
Shape
Round
Cell Type
Closed Cell
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSASSR-C-13
Zoro #
G903533268
UPC #
193005498047
Country of Origin
United States
Item
Foam Cord
Color
Red
Material
Silicone
Shape
Round
Cell Type
Closed Cell
Standards
ASTM D1056 2D3
Minimum Temperature
-100 Degrees F
Weather Resistance
Excellent
Tensile Strength
100 psi
Flexibility
Excellent
Grade
Standard
Water Resistance
Good
Cross Section
0.125 in
Maximum Temperature
500 Degrees F
Oil Resistance
Fair
Density
39 lb/cu ft
Compression Set
29 %
Firmness @ 25% Deflection
11 psi
Abrasion Resistance
Poor
Texture
Smooth
Chemical Resistance
Good
Material Skin
None
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red
Traction Material
Silicone

Dimensions

Length
30 ft
Diameter Tolerance
+/-0.01 in
Diameter
1/8 in
Length Tolerance
+/-1 in

Description

Foam Cord, Material Silicone, Diameter 1/8 in, Length 30 ft, Color Red, Cell Type Closed Cell, Density 39 lb/cu ft, Firmness @ 25 Percent Deflection 11 psi, Shape Round, Tensile Strength 100 psi, Texture Smooth, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Standard, Chemical Resistance Good, Oil Resistance Fair, Standards ASTM D1056 2D3, Water Resistance Good, Weather Resistance Excellent, Abrasion Resistance Poor, Compression Set 29 Percent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.