Silicone Cord, Diameter 3/8 in, Red
Mfr # ZUSASSR-C-26
Zoro # G903533244
product price: $10.29
/eaKey Features
Cross Section
0.375 in
Minimum Temperature
-100 Degrees F
Flexibility
Excellent
Diameter
3/8 in
Oil Resistance
Fair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSASSR-C-26
Zoro #
G903533244
UPC #
193005498177
Country of Origin
United States
Dimensions
Diameter
3/8 in
Length Tolerance
+/-1.00 in
Diameter Tolerance
+/-0.01 in
Length
3 ft
Description
Silicone Cord,Diameter 3/8 in,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.