Zoro Homepage

Silicone Foam Ring, 2" ID x 2-1/2" OD x 1/8" Thick

  • Mfr # ZUSASSR-R-10

  • Zoro # G2448225


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Color
Red
Material
Silicone
Thickness
1/4 in
Shape
Ring
Cell Type
Closed Cell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSASSR-R-10
Zoro #
G2448225
UPC #
193005262747
Country of Origin
United States

Dimensions

Thickness
1/4 in
Outside Diameter
2 1/2 in
Inside Diameter
2 in
Diameter Tolerance
+/- 0.01 in

Details

Item
Silicone Ring
Color
Red
Material
Silicone
Shape
Ring
Cell Type
Closed Cell
Density
39 lb/cu ft
Thickness Tolerance
+/-0.030 in
Standards
ASTM D1056 2D3
Tensile Strength
100 psi
Chemical Resistance
Good
Grade
Standard
Firmness @ 25% Deflection
11 psi
Oil Resistance
Good
Compression Set
29 %
Maximum Temperature
500 Degrees F
Texture
Textured
Flexibility
Excellent
Minimum Temperature
-100 Degrees F
Abrasion Resistance
Poor
Material Skin
None
Water Resistance
Excellent
Weather Resistance
Excellent

Description

Foam Ring, Abrasion Resistance Poor, Cell Type Closed Cell, Chemical Resistance Good, Color Red, Compression Set 29 Percent, Density 39 lb/cu ft, Diameter Tolerance +/- 0.01 in, Firmness @ 25 Percent Deflection 11 psi, Flexibility Excellent, Grade Standard, Inside Diameter 2 in, Material Silicone, Material Skin None, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Oil Resistance Good, Outside Diameter 2 1/2 in, Shape Ring, Standards ASTM D1056 2D3, Tensile Strength 100 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.