This item is Discontinued.

Zoro Select Silicone O-Ring, 1.5mm Wide 4mm ID, PK50 ZUSAS1.5X4

Silicone O-Ring, 1.5mm Wide 4mm ID, PK50 (Discontinued)

  • Mfr # ZUSAS1.5X4
  • Zoro # G1673736
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSAS1.5X4
Zoro #
G1673736
UPC #
193005245719
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
4 mm
Actual Inside Dia.
4 mm
Nominal Outside Dia.
7 mm
Actual Width
1.5 mm
Nominal Width
1.5 mm
Actual Outside Dia.
7 mm

Details

Item
O-Ring
System of Measurement
Metric
Cross Section Shape
Round
O-Ring Material
Silicone
O-Ring Material Compatibility
Bleach, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Vegetable Oils, Water
Durometer
70A
Color
Red
Durometer (Hardness) Rating
Standard
Application
Food
Metal Detectable
No
Meets/Exceeds
FDA
FDA Approved
Yes
Temp. Range
-80° to 450° F
X-Ray Detectable
No
Grade
Food
Properties
High Temperature, Resistant to Chemicals, Resistant to Water, Resistant to Weather

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 4 mm, Nominal Width 1.5 mm, Actual Inside Dia. 4 mm, Actual Width 1.5 mm, Color Red, Durometer 70 Shore A, Meets/Exceeds FDA, Nominal Outside Dia. 7 mm, Actual Outside Dia. 7 mm, Temp. Range -80 Degrees to 450 Degrees F, FDA Approved Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.