Zoro Homepage

Silicone O-Ring, 2.5mm Wide 16mm ID, PK25

  • Mfr # ZUSAS2.5X16

  • Zoro # G1674007


product price: $14.39
/pk 25, $0.58/ea

Key Features

System of Measurement
Metric
Material
Silicone
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAS2.5X16
Zoro #
G1674007
UPC #
193005245993
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
16 mm
Actual Inside Dia.
16 mm
Nominal Outside Dia.
21 mm
Nominal Width
2.5 mm
Actual Width
2.5 mm
Actual Outside Dia.
21 mm
Inside Diameter - Nominal
16 mm
Inside Diameter - Actual
16 mm
Outside Diameter - Actual
21 mm
Cross-Section Width
2.5 mm
Width - Actual
2.5 mm
Outside Diameter - Nominal
21 mm

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 16 mm, Nominal Width 2.5 mm, Actual Inside Dia. 16 mm, Actual Width 2.5 mm, Dash Number Not Applicable, Color Red, Durometer 70A, Meets/Exceeds FDA, Nominal Outside Dia. 21 mm, Actual Outside Dia. 21 mm, Temp. Range -80 Degrees to 450 Degrees F, FDA Approved FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.