Zoro Homepage

Silicone O-Ring, 2mm Wide 16mm ID, PK50

  • Mfr # ZUSAS2X16

  • Zoro # G1674174


product price: $18.29
/pk 50, $0.37/ea

Key Features

System of Measurement
Metric
Cross Section Shape
Round
Material
Silicone
Cross-Section Shape
Round
O-Ring Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAS2X16
Zoro #
G1674174
UPC #
193005246105
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
16 mm
Actual Inside Dia.
16 mm
Nominal Outside Dia.
20 mm
Actual Width
2 mm
Actual Outside Dia.
20 mm
Nominal Width
2 mm
Outside Diameter - Actual
20 mm
Inside Diameter - Actual
16 mm
Cross-Section Width
2 mm
Outside Diameter - Nominal
20 mm
Inside Diameter - Nominal
16 mm
Width - Actual
2 mm

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 16 mm, Nominal Width 2 mm, Actual Inside Dia. 16 mm, Actual Width 2 mm, Dash Number Not Applicable, Color Red, Durometer 70A, Meets/Exceeds FDA, Nominal Outside Dia. 20 mm, Actual Outside Dia. 20 mm, Temp. Range -80 Degrees to 450 Degrees F, FDA Approved FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.