Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Roll, 30A, 10'x36"x1/16", Red

  • Mfr # BULK-RS-S30-199

  • Zoro # G402584891


product price: $986.99
/ea
Free Shipping & Returns

Key Features

Durometer
30A
Backing Type
Adhesive
Elongation
300 %
Standards
ASTM D2000 GE 306
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S30-199
Zoro #
G402584891
UPC #
193005495671
Country of Origin
Multiple

Dimensions

Overall Length
10 ft
Overall Width
36 in
Overall Thickness
0.0625 in

Details

Item
Rubber Roll
Durometer
30A
Backing Type
Adhesive
Elongation
300 %
Standards
ASTM D2000 GE 306
Grade
Standard
Weather Resistance
Excellent
Thickness Tolerance
+/-0.011 in
Minimum Temperature
-80 Degrees F
Water Resistance
Good
Texture
Smooth
Tensile Strength
850 psi
Chemical Resistance
Good
Minimum Adhesive Temperature
-100 Degrees F
Adhesive Type
High-Temp
Oil Resistance
Fair
Tear Strength
8 N/mm
Shape
Roll
Material
Silicone
Abrasion Resistance
Poor
Color
Red
Maximum Temperature
400 Degrees F
Compression Set
35 %
Density
1.15 g/cc
Maximum Adhesive Temperature
500 Degrees F

Description

High Temperature Silicone Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.