Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Roll, 30A, 25'x36"x0.125

  • Mfr # BULK-RS-S30-147

  • Zoro # G702583389


product price: $1,611.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Durometer
30A
Backing Type
Non-Adhesive
Elongation
300 %
Standards
ASTM D2000 GE 306
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S30-147
Zoro #
G702583389
UPC #
193005495244
Country of Origin
Multiple

Dimensions

Overall Length
25 ft
Overall Thickness
0.125 in
Overall Width
36 in

Details

Item
Rubber Roll
Durometer
30A
Backing Type
Non-Adhesive
Elongation
300 %
Standards
ASTM D2000 GE 306
Grade
Standard
Color
Red
Chemical Resistance
Good
Density
1.15 g/cc
Abrasion Resistance
Poor
Thickness Tolerance
+/-0.017 in
Shape
Roll
Tear Strength
8 N/mm
Texture
Smooth
Compression Set
35 %
Weather Resistance
Excellent
Maximum Temperature
400 Degrees F
Tensile Strength
850 psi
Adhesive Type
Plain Backing
Material
Silicone
Oil Resistance
Fair
Minimum Temperature
-80 Degrees F
Water Resistance
Good

Description

High Temperature Silicone Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.