Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Roll, 30A, 25'x36"x1/32

  • Mfr # BULK-RS-S30-113

  • Zoro # G002583751


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Durometer
30A
Backing Type
Non-Adhesive
Elongation
300 %
Standards
ASTM D2000 GE 306
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S30-113
Zoro #
G002583751
UPC #
193005483296
Country of Origin
Multiple

Dimensions

Overall Length
25 ft
Overall Thickness
0.03125 in
Overall Width
36 in

Details

Item
Rubber Roll
Durometer
30A
Backing Type
Non-Adhesive
Elongation
300 %
Standards
ASTM D2000 GE 306
Grade
Standard
Density
1.15 g/cc
Minimum Temperature
-80 Degrees F
Color
Red
Texture
Smooth
Shape
Roll
Thickness Tolerance
+/-0.010 in
Maximum Temperature
400 Degrees F
Compression Set
35 %
Tear Strength
8 N/mm
Weather Resistance
Excellent
Chemical Resistance
Good
Adhesive Type
Plain Backing
Material
Silicone
Abrasion Resistance
Poor
Water Resistance
Good
Tensile Strength
850 psi
Oil Resistance
Fair

Description

High Temperature Silicone Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.