Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Roll, 50A, 30'x2"x1/32", Red

  • Mfr # BULK-RS-S50FDA-237

  • Zoro # G4766935


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
1/32 in
Rubber Length
30 ft
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S50FDA-237
Zoro #
G4766935
UPC #
193005366049
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/32 in
Rubber Width
2 in
Rubber Length
30 ft
Overall Width
2 in
Overall Length
30 ft
Overall Thickness
0.03125 in

Details

Item
Rubber Roll
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-80 Degrees F
Durometer
50A
Backing Type
Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 GE 507, FDA 21 CFR 177.2600
Grade
Food
Color
Red
Max. Temp. (F)
500 Degrees F
Material
Silicone
Tear Strength
17 N/mm
Chemical Resistance
Good
Minimum Adhesive Temperature
-100 Degrees F
Adhesive Type
High-Temp
Thickness Tolerance
+0.016 in/0 in
Maximum Adhesive Temperature
500 Degrees F
Weather Resistance
Excellent
Minimum Temperature
-80 Degrees F
Abrasion Resistance
Poor
Maximum Temperature
500 Degrees F
Water Resistance
Good
Texture
Smooth
Shape
Strip
Tensile Strength
700 psi
Compression Set
20 %
Density
1.25 g/cc
Oil Resistance
Fair

Description

Rubber Roll, Strip, Adhesive Type High-Temp, Backing Type Adhesive, Color Red, Durometer 50A, Grade Food, Material Silicone, Standards ASTM D2000 GE 507, FDA 21 CFR 177.2600, Maximum Adhesive Temperature 500 Degrees F, Maximum Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 30 ft, Thickness Tolerance +0.016 in/0 in, Overall Width 2 in, Tensile Strength 700 psi, Texture Smooth, Overall Thickness 0.03125 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.