Shop ZORO SELECT
See all product information
Create Account
Silicone Round Cord, 1/16" D, 5' L, 50A
- Mfr # ZUSA-RC-1542
- Zoro # G102584665
product price:Â
$
3.89
/ea
Sold in multiples of 3 for
$11.67
Key Features
Material
Silicone
Color
Red
Durometer
50A
Tensile Strength
850 psi
Standards
FDA 21 CFR 177.2600
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-RC-1542
- Zoro #
- G102584665
- UPC #
- 193005479930
- Country of Origin
- China
- Item
- Silicone Round Cord
- Material
- Silicone
- Color
- Red
- Durometer
- 50A
- Tensile Strength
- 850 psi
- Standards
- FDA 21 CFR 177.2600
- Cross Section Fractional
- 1/16 in
- Cross Section Actual
- 0.07 in
- Weather Resistance
- Excellent
- Shape
- Round
- Minimum Temperature
- -80 Degrees F
- Grade
- Food Grade
- Water Resistance
- Good
- Abrasion Resistance
- Poor
- Chemical Resistance
- Good
- Oil Resistance
- Fair
- Maximum Temperature
- 450 Degrees F
- Shell Material
- Silicone
- Wire Color
- Red
Dimensions
- Overall Length
- 5 ft
- Overall Diameter
- 1/16 in
- Wire Rope Length
- 5 ft
- Length
- 5 ft
Description
Soft FDA Silicone Cord Stock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.