Zoro Homepage

Silicone Round Cord, 13/64" D, 5' L, 50A

  • Mfr # ZUSA-RC-1545

  • Zoro # G302584687


product price: $8.55
/ea

Key Features

Material
Silicone
Color
Red
Durometer
50A
Tensile Strength
850 psi
Standards
FDA 21 CFR 177.2600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-1545
Zoro #
G302584687
UPC #
193005479961
Country of Origin
China

Dimensions

Overall Diameter
13/64 in
Overall Length
5 ft

Details

Item
Silicone Round Cord
Material
Silicone
Color
Red
Durometer
50A
Tensile Strength
850 psi
Standards
FDA 21 CFR 177.2600
Maximum Temperature
450 Degrees F
Weather Resistance
Excellent
Cross Section Actual
0.21 in
Minimum Temperature
-80 Degrees F
Oil Resistance
Fair
Chemical Resistance
Good
Cross Section Fractional
3/16 in
Abrasion Resistance
Poor
Water Resistance
Good
Grade
Food Grade
Shape
Round

Description

Soft FDA Silicone Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.