Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Round Cord, 3mm D, 10' L, 70A, Blue

  • Mfr # ZUSA-RC-1678

  • Zoro # G102585396


product price: $24.59
/ea

Key Features

Material
Silicone
Color
Blue
Durometer
70A
Tensile Strength
725 psi
Standards
FDA 21 CFR 177.2600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-1678
Zoro #
G102585396
UPC #
193005981471
Country of Origin
China

Dimensions

Overall Diameter
1/8 in
Overall Length
10 ft

Details

Item
Silicone Round Cord
Material
Silicone
Color
Blue
Durometer
70A
Tensile Strength
725 psi
Standards
FDA 21 CFR 177.2600
Weather Resistance
Excellent
Cross Section Actual
3 mm
Shape
Round
Abrasion Resistance
Poor
Oil Resistance
Fair
Grade
Metal Detectable Food
Chemical Resistance
Good
Minimum Temperature
-55 Degrees F
Maximum Temperature
350 Degrees F
Water Resistance
Good

Description

Metal Detectable FDA Silicone Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.