Zoro Homepage

Silicone Round Cord, 5.5 mm D, 25' L, 70A

  • Mfr # ZUSA-RC-1464

  • Zoro # G402584549


product price: $32.65
/ea

Key Features

Material
Silicone
Color
Red
Durometer
70A
Tensile Strength
850 psi
Standards
FDA 21 CFR 177.2600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-1464
Zoro #
G402584549
UPC #
193005479565
Country of Origin
China

Dimensions

Overall Diameter
7/32 in
Overall Length
25 ft

Details

Item
Silicone Round Cord
Material
Silicone
Color
Red
Durometer
70A
Tensile Strength
850 psi
Standards
FDA 21 CFR 177.2600
Abrasion Resistance
Poor
Chemical Resistance
Good
Oil Resistance
Fair
Maximum Temperature
450 Degrees F
Weather Resistance
Excellent
Minimum Temperature
-80 Degrees F
Grade
Food Grade
Cross Section Actual
5.5 mm
Shape
Round
Water Resistance
Good

Description

FDA Silicone Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.