Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Round Cord, 6mm D, 100'L, 70A, Blue

  • Mfr # ZUSA-RC-1621

  • Zoro # G902585367


product price: $905.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Color
Blue
Durometer
70A
Tensile Strength
725 psi
Standards
FDA 21 CFR 177.2600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-1621
Zoro #
G902585367
UPC #
193005981358
Country of Origin
China

Dimensions

Overall Diameter
15/64 in
Overall Length
100 ft

Details

Item
Silicone Round Cord
Material
Silicone
Color
Blue
Durometer
70A
Tensile Strength
725 psi
Standards
FDA 21 CFR 177.2600
Water Resistance
Good
Grade
Metal Detectable Food
Oil Resistance
Fair
Minimum Temperature
-55 Degrees F
Chemical Resistance
Good
Shape
Round
Cross Section Actual
6 mm
Maximum Temperature
350 Degrees F
Weather Resistance
Excellent
Abrasion Resistance
Poor

Description

Metal Detectable FDA Silicone Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.