This item is Discontinued.

Zoro Select Silicone Rubber Roll No Adhesive, 60A, 1/16"T x 36"W x 10 Ft L BULK-RS-S60-205

Silicone Rubber Roll No Adhesive, 60A, 1/16"T x 36"W x 10 Ft L (Discontinued)

  • Mfr # BULK-RS-S60-205
  • Zoro # G2416953
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S60-205
Zoro #
G2416953
UPC #
193005118594
Country of Origin
China

Dimensions

Rubber Length
10 ft
Rubber Width
36 in
Rubber Thickness
1/16 in
Overall Thickness
0.0625 in
Overall Length
10 ft
Overall Width
36 in
Nominal Size
36 in x 10 ft

Details

Item
Silicone Roll
Material
Silicone
Durometer
60A
Color
Red
Finish
Smooth
Elongation
400 %
Rubber Material
Silicone
Max. Temp. (F)
500 Degrees F
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Min. Temp. (F)
-80 Degrees F
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Grade
Food
Standards
ASTM D2000 GE 607, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B
Rubber Color
Red
Tear Strength
17 N/mm
Shape
Roll
Minimum Temperature
-80 Degrees F
Texture
Smooth
Water Resistance
Good
Maximum Temperature
500 Degrees F
Compression Set
20 %
Thickness Tolerance
+/-0.011 in
Tensile Strength
700 psi
Abrasion Resistance
Poor
Density
1.25 g/cc
Oil Resistance
Fair
Adhesive Type
Plain Backing
Chemical Resistance
Good
Weather Resistance
Excellent
Rubber Shape
Sheet
Rubber Adhesive Type
Plain Backing
Tensile Strength Rating
Low ( Less Than 800 psi)
Temperature Range
-80 Degrees F to 500 Degrees F

Description

Silicone Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Red, Durometer 60A, Grade Food, Material Silicone, Standards ASTM D2000 GE 607, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B, Maximum Temperature 500 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.011 in, Overall Width 36 in, Tensile Strength 700 psi, Texture Smooth, Overall Thickness 0.0625 in, Abrasion Resistance Poor, Chemical Resistance Good, Oil Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.