Zoro Homepage

Silicone Rubber Roll No Adhesive, 60A, 1/32"T x 36"W x 10 Ft L

  • Mfr # BULK-RS-S60-204

  • Zoro # G2417084


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/32 in
Width
3 ft
Length
10 ft
Material
Silicone
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S60-204
Zoro #
G2417084
UPC #
193005118587
Country of Origin
Multiple

Dimensions

Thickness
1/32 in
Width
3 ft
Length
10 ft
Rubber Thickness
1/32 in
Rubber Length
10 ft
Rubber Width
3 ft
Overall Length
10 ft
Overall Thickness
1/32 in
Overall Width
3 ft

Details

Item
Rubber Roll
Material
Silicone
Color
Red
Backing Type
Non-Adhesive
Durometer
60A
Grade
Food
Elongation
400 %
Rubber Color
Red
Min. Temp. (F)
-80 Degrees F
Tensile Strength (PSI)
1,000 psi
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Max. Temp. (F)
500 Degrees F
Standards
ASTM D2000 GE 607, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B
Rubber Material
Silicone
Finish
Smooth
Maximum Temperature
500 Degrees F
Adhesive Type
Plain Backing
Weather Resistance
Excellent
Abrasion Resistance
Poor
Shape
Roll
Compression Set
20 %
Oil Resistance
Fair
Minimum Temperature
-80 Degrees F
Density
1.25 g/cc
Thickness Tolerance
+0.016 in/0 in
Texture
Smooth
Chemical Resistance
Good
Tensile Strength
700 psi
Tear Strength
17 N/mm
Water Resistance
Good

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Red, Durometer 60 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 607, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 500 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -80 Degrees F, Overall Length 10 ft, Thickness Tolerance +0.016 in/-0 in, Overall Width 36 in, Tensile Strength 700 psi, Texture Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.