Zoro Homepage

Silicone Rubber Roll w Adhesive, 60A, 1/32"T x 36"W x 10 Ft L

  • Mfr # BULK-RS-S60-211

  • Zoro # G2417057


product price: $682.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/32 in
Width
3 ft
Length
10 ft
Material
Silicone
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S60-211
Zoro #
G2417057
UPC #
193005343934
Country of Origin
Multiple

Dimensions

Thickness
1/32 in
Width
3 ft
Length
10 ft
Rubber Thickness
1/32 in
Rubber Length
10 ft
Rubber Width
3 ft
Overall Length
10 ft
Overall Thickness
1/32 in
Overall Width
3 ft

Details

Item
Rubber Roll
Material
Silicone
Color
Red
Backing Type
Adhesive
Durometer
60A
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Grade
Food
Tensile Strength (PSI)
1,000 psi
Min. Temp. (F)
-80 Degrees F
Max. Temp. (F)
500 Degrees F
Rubber Material
Silicone
Finish
Smooth
Rubber Color
Red
Standards
ASTM D2000 GE 607, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B
Elongation
400 %
Shape
Roll
Chemical Resistance
Good
Minimum Adhesive Temperature
-100 Degrees F
Water Resistance
Good
Texture
Smooth
Compression Set
20 %
Adhesive Type
High-Temp
Tear Strength
17 N/mm
Thickness Tolerance
+0.016 in/0 in
Minimum Temperature
-80 Degrees F
Abrasion Resistance
Poor
Oil Resistance
Fair
Maximum Temperature
500 Degrees F
Weather Resistance
Excellent
Maximum Adhesive Temperature
500 Degrees F
Density
1.25 g/cc
Tensile Strength
700 psi

Description

Rubber Roll, Roll, Adhesive Type High-Temp, Backing Type Adhesive, Color Red, Durometer 60 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 607, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B, Maximum Adhesive Temperature 500 Degrees F, Maximum Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 10 ft, Thickness Tolerance +0.016 in/-0 in, Overall Width 36 in, Tensile Strength 700 psi, Texture Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.