Zoro Homepage

Silicone Rubber Sheet No Adhesive, 60A, 1/16"T x 36"W x 36"L

  • Mfr # BULK-RS-S60-16

  • Zoro # G2416384


product price: $70.39
/ea

Key Features

Rubber Thickness
1/16 in
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-80 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S60-16
Zoro #
G2416384
UPC #
193005118082
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/16 in
Rubber Width
3 ft
Rubber Length
3 ft
Thickness
1/16 in
Overall Length
36 in
Overall Width
36 in
Overall Thickness
0.0625 in
Length
3 ft
Width
3 ft

Details

Item
Rubber Sheet
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-80 Degrees F
Durometer
60 A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 GE 607, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B
Grade
Food
Color
Red
Material
Silicone
Max. Temp. (F)
500 Degrees F
Weather Resistance
Excellent
Minimum Temperature
-80 Degrees F
Chemical Resistance
Good
Density
1.25 g/cc
Shape
Sheet
Maximum Temperature
500 Degrees F
Abrasion Resistance
Poor
Water Resistance
Good
Texture
Smooth
Thickness Tolerance
+/-0.011 in
Tear Strength
17 N/mm
Compression Set
20 %
Tensile Strength
700 psi
Oil Resistance
Fair
Adhesive Type
Plain Backing

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Red, Durometer 60 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 607, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 500 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -80 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.011 in, Overall Width 36 in, Tensile Strength 700 psi, Texture Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.