Zoro Homepage

Silicone Rubber Sheet No Adhesive, 60A, 1/32"T x 6"W x 6"L

  • Mfr # BULK-RS-S60-218

  • Zoro # G2416874


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Rubber Thickness
1/32 in
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-80 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S60-218
Zoro #
G2416874
UPC #
193005343972
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/32 in
Rubber Width
6 in
Rubber Length
6 in
Thickness
1/32 in
Overall Length
6 in
Overall Thickness
0.03125 in
Overall Width
6 in
Length
6 in
Width
6 in

Details

Item
Rubber Sheet
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-80 Degrees F
Durometer
60 A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 GE 607, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B
Grade
Food
Material
Silicone
Color
Red
Max. Temp. (F)
500 Degrees F
Minimum Temperature
-80 Degrees F
Thickness Tolerance
+0.016 in/0 in
Abrasion Resistance
Poor
Shape
Strip
Tear Strength
17 N/mm
Water Resistance
Good
Texture
Smooth
Weather Resistance
Excellent
Density
1.25 g/cc
Compression Set
20 %
Oil Resistance
Fair
Chemical Resistance
Good
Maximum Temperature
500 Degrees F
Adhesive Type
Plain Backing
Tensile Strength
700 psi

Description

Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Red, Durometer 60 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 607, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 500 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -80 Degrees F, Overall Length 6 in, Thickness Tolerance +0.016 in/-0 in, Overall Width 6 in, Tensile Strength 700 psi, Texture Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.