This item is Discontinued.

Zoro Select Silicone Rubber Sheet No Adhesive, 60A, 1/8"T x 12"W x 12"L BULK-RS-S60-24

Silicone Rubber Sheet No Adhesive, 60A, 1/8"T x 12"W x 12"L (Discontinued)

  • Mfr # BULK-RS-S60-24
  • Zoro # G2416533
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-S60-24
Zoro #
G2416533
UPC #
193005118686
Country of Origin
China

Dimensions

Rubber Width
12 in
Rubber Length
1 ft
Rubber Thickness
1/8 in
Overall Width
12 in
Overall Thickness
0.125 in
Overall Length
12 in
Nominal Size
12 in x 12 in

Details

Item
Silicone Sheet
Material
Silicone
Durometer
60A
Color
Red
Tensile Strength (PSI)
1,000 psi
Max. Temp. (F)
500 Degrees F
Standards
ASTM D2000 GE 607, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B
Rubber Material
Silicone
Finish
Smooth
Backing Type
Non-Adhesive
Elongation
400 %
Grade
Food
Rubber Color
Red
Min. Temp. (F)
-80 Degrees F
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Water Resistance
Good
Oil Resistance
Fair
Compression Set
20 %
Tensile Strength
700 psi
Adhesive Type
Plain Backing
Tear Strength
17 N/mm
Weather Resistance
Excellent
Minimum Temperature
-80 Degrees F
Abrasion Resistance
Poor
Chemical Resistance
Good
Density
1.25 g/cc
Texture
Smooth
Thickness Tolerance
+/-0.017 in
Shape
Sheet
Maximum Temperature
500 Degrees F
Rubber Adhesive Type
Plain Backing
Rubber Shape
Sheet
Tensile Strength Rating
Low ( Less Than 800 psi)
Temperature Range
-80 Degrees F to 500 Degrees F

Description

Silicone Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Red, Durometer 60A, Grade Food, Material Silicone, Standards ASTM D2000 GE 607, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B, Maximum Temperature 500 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.017 in, Overall Width 12 in, Tensile Strength 700 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Poor, Chemical Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.