Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Rubber Sheet w Adhesive, 40A, 3/16"T x 36"W x 36"L

  • Mfr # BULK-RS-S40-46

  • Zoro # G2416104


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
3/16 in
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-80 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S40-46
Zoro #
G2416104
UPC #
193005114725
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/16 in
Rubber Width
3 ft
Rubber Length
3 ft
Thickness
3/16 in
Overall Length
36 in
Overall Width
36 in
Overall Thickness
0.1875 in
Width
3 ft
Length
3 ft

Details

Item
Rubber Sheet
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-80 Degrees F
Durometer
40 A
Backing Type
Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B
Grade
Food
Material
Silicone
Color
Red
Max. Temp. (F)
500 Degrees F
Minimum Temperature
-80 Degrees F
Minimum Adhesive Temperature
-100 Degrees F
Adhesive Type
High-Temp
Tensile Strength
700 psi
Water Resistance
Good
Shape
Sheet
Thickness Tolerance
+/-0.022 in
Maximum Adhesive Temperature
500 Degrees F
Density
1.25 g/cc
Chemical Resistance
Good
Oil Resistance
Fair
Abrasion Resistance
Poor
Maximum Temperature
500 Degrees F
Weather Resistance
Excellent
Tear Strength
17 N/mm
Texture
Smooth
Compression Set
20 %

Description

Rubber Sheet, Sheet, Adhesive Type High-Temp, Backing Type Adhesive, Color Red, Durometer 40 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B, Maximum Adhesive Temperature 500 Degrees F, Maximum Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.022 in, Overall Width 36 in, Tensile Strength 700 psi, Texture Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.