Silicone Rubber Strip w Adhesive, 60A, 1/16"T x 1/4"W x 10 Ft L

  • Mfr # BULK-RS-S60-127

  • Zoro # G2416804


product price: $15.99
/ea

Key Features

Rubber Length
10 ft
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-80 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S60-127
Zoro #
G2416804
UPC #
193005117726
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/16 in
Rubber Width
1/4 in
Rubber Length
10 ft
Thickness
1/16 in
Overall Thickness
0.0625 in
Overall Length
10 ft
Overall Width
1/4 in
Width
1/4 in
Length
10 ft

Details

Item
Rubber Strip
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-80 Degrees F
Durometer
60 A
Backing Type
Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 GE 607, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B
Grade
Food
Material
Silicone
Color
Red
Max. Temp. (F)
500 Degrees F
Abrasion Resistance
Poor
Texture
Smooth
Thickness Tolerance
+/-0.011 in
Shape
Strip
Weather Resistance
Excellent
Maximum Adhesive Temperature
500 Degrees F
Chemical Resistance
Good
Minimum Adhesive Temperature
-100 Degrees F
Water Resistance
Good
Maximum Temperature
500 Degrees F
Adhesive Type
High-Temp
Minimum Temperature
-80 Degrees F
Density
1.25 g/cc
Tensile Strength
700 psi
Oil Resistance
Fair
Compression Set
20 %
Tear Strength
17 N/mm

Description

Rubber Strip, Strip, Adhesive Type High-Temp, Backing Type Adhesive, Color Red, Durometer 60 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 607, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B, Maximum Adhesive Temperature 500 Degrees F, Maximum Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.011 in, Overall Width 1/4 in, Tensile Strength 700 psi, Texture Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.