Zoro Homepage

Silicone Sheet, 10A, 24"x12"x0.25

  • Mfr # BULK-RS-S10-40

  • Zoro # G802586112


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Durometer
10A
Backing Type
Non-Adhesive
Elongation
900 %
Standards
ASTM D2000 GE 102, FDA 21 CFR 177.2600
Grade
Food
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S10-40
Zoro #
G802586112
UPC #
193005496562
Country of Origin
China

Dimensions

Overall Width
12 in
Overall Thickness
0.25 in
Overall Length
24 in

Details

Item
Rubber Sheet
Durometer
10A
Backing Type
Non-Adhesive
Elongation
900 %
Standards
ASTM D2000 GE 102, FDA 21 CFR 177.2600
Grade
Food
Chemical Resistance
Good
Texture
Smooth
Abrasion Resistance
Poor
Shape
Sheet
Water Resistance
Good
Adhesive Type
Plain Backing
Oil Resistance
Fair
Tensile Strength
700 psi
Weather Resistance
Excellent
Maximum Temperature
300 Degrees F
Color
Red
Compression Set
30 %
Material
Silicone
Thickness Tolerance
+/-0.031 in
Minimum Temperature
-40 Degrees F

Description

High Temperature Silicone Rubber Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.