Silicone Sheet, 20A, 36"x36"x0.25", Red
Mfr # BULK-RS-S20-5
Zoro # G102584078
product price: $652.99
/ea
Free Shipping & Returns
Key Features
Durometer
20A
Backing Type
Non-Adhesive
Elongation
900 %
Standards
ASTM D2000 GE 202, FDA 21 CFR 177.2600
Grade
Food
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-RS-S20-5
Zoro #
G102584078
UPC #
193005488277
Country of Origin
Multiple
Dimensions
Overall Length
36 in
Overall Thickness
0.25 in
Overall Width
36 in
Details
Item
Rubber Sheet
Durometer
20A
Backing Type
Non-Adhesive
Elongation
900 %
Standards
ASTM D2000 GE 202, FDA 21 CFR 177.2600
Grade
Food
Texture
Smooth
Color
Red
Minimum Temperature
-40 Degrees F
Shape
Sheet
Oil Resistance
Fair
Weather Resistance
Excellent
Maximum Temperature
300 Degrees F
Abrasion Resistance
Poor
Tensile Strength
700 psi
Thickness Tolerance
+/-0.031 in
Compression Set
23 %
Chemical Resistance
Good
Water Resistance
Good
Material
Silicone
Adhesive Type
Plain Backing
Description
High Temperature Silicone Rubber Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.