Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Sheet, 40A, 4'x36"x3/16"

  • Mfr # BULK-RS-S40-255

  • Zoro # G4756654


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
3/16 in
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-80 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S40-255
Zoro #
G4756654
UPC #
193005399900
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/16 in
Rubber Width
36 in
Rubber Length
4 ft
Overall Width
36 in
Overall Length
4 ft
Overall Thickness
0.1875 in

Details

Item
Rubber Sheet
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-80 Degrees F
Durometer
40A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B
Grade
Food
Max. Temp. (F)
500 Degrees F
Material
Silicone
Color
Red
Weather Resistance
Excellent
Chemical Resistance
Good
Oil Resistance
Fair
Texture
Smooth
Tear Strength
17 N/mm
Thickness Tolerance
+/-0.022 in
Maximum Temperature
500 Degrees F
Minimum Temperature
-80 Degrees F
Shape
Sheet
Abrasion Resistance
Poor
Density
1.25 g/cc
Compression Set
20 %
Tensile Strength
700 psi
Water Resistance
Good
Adhesive Type
Plain Backing

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Red, Durometer 40 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 500 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -80 Degrees F, Overall Length 48 in, Thickness Tolerance +/-0.022 in, Overall Width 36 in, Tensile Strength 700 psi, Texture Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.