Zoro Homepage

Silicone Sheet, 50A, 24"x12"x1mm, Red

  • Mfr # BULK-RS-S50FDA-372

  • Zoro # G202585036


product price: $16.65
/ea

Key Features

Durometer
50A
Backing Type
Non-Adhesive
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S50FDA-372
Zoro #
G202585036
UPC #
193005488772
Country of Origin
Multiple

Dimensions

Overall Width
12 in
Overall Thickness
1 mm
Overall Length
24 in

Description

High Temperature FDA Silicone Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.