Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Sheet, 60A, 4'x36"x1/32"

  • Mfr # BULK-RS-S60-251

  • Zoro # G4756620


product price: $80.49
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
1/32 in
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-80 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S60-251
Zoro #
G4756620
UPC #
193005400439
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/32 in
Rubber Width
36 in
Rubber Length
4 ft
Overall Width
36 in
Overall Thickness
0.03125 in
Overall Length
4 ft

Details

Item
Rubber Sheet
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-80 Degrees F
Durometer
60A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 GE 607, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B
Grade
Food
Color
Red
Max. Temp. (F)
500 Degrees F
Material
Silicone
Adhesive Type
Plain Backing
Texture
Smooth
Compression Set
20 %
Shape
Sheet
Tear Strength
17 N/mm
Chemical Resistance
Good
Thickness Tolerance
+0.016 in/0 in
Water Resistance
Good
Oil Resistance
Fair
Abrasion Resistance
Poor
Density
1.25 g/cc
Maximum Temperature
500 Degrees F
Weather Resistance
Excellent
Minimum Temperature
-80 Degrees F
Tensile Strength
700 psi

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Red, Durometer 60 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 607, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 500 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -80 Degrees F, Overall Length 48 in, Thickness Tolerance +0.016 in/-0 in, Overall Width 36 in, Tensile Strength 700 psi, Texture Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.