Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Sheet, 70A, 36"x12"x0.375"

  • Mfr # BULK-RS-S70-34

  • Zoro # G1931007


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
3/8 in
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-80 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S70-34
Zoro #
G1931007
UPC #
193005050085
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/8 in
Rubber Width
12 in
Rubber Length
3 ft
Overall Length
36 in
Overall Width
12 in
Overall Thickness
0.375 in

Details

Item
Rubber Sheet
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-80 Degrees F
Durometer
70A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
900 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 GE 707, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food
Max. Temp. (F)
450 Degrees F
Adhesive Type
Plain Backing
Thickness Tolerance
+/-0.035 in
Water Resistance
Good
Material
Silicone
Weather Resistance
Excellent
Maximum Temperature
450 Degrees F
Texture
Smooth
Shape
Sheet
Abrasion Resistance
Poor
Tear Strength
15 N/mm
Minimum Temperature
-80 Degrees F
Oil Resistance
Fair
Tensile Strength
700 psi
Density
1.25 g/cc
Compression Set
40 %
Color
Red
Chemical Resistance
Good

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Red, Durometer 70 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 707, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 450 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -80 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.035 in, Overall Width 12 in, Tensile Strength 700 psi, Texture Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.