Silicone Sheet
- Mfr # BSF-5X10
- Zoro # G624791145
product price:Â
$
320.49
/ea
Free Shipping & Returns
Key Features
Maximum Temperature
550 Degrees F
Texture
Textured
Length
10 ft
Weather Resistance
Excellent
Tensile Strength
700 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSF-5X10
- Zoro #
- G624791145
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 10 ft
- Width
- 5 ft
- Thickness
- 0.02 in
Details
- Item
- Silicone Sheet
- Maximum Temperature
- 550 Degrees F
- Texture
- Textured
- Weather Resistance
- Excellent
- Tensile Strength
- 700 psi
- Shape
- Roll
- Color
- Black
- Abrasion Resistance
- Excellent
- Oil Resistance
- Good
- Water Resistance
- Good
- Grade
- Chemical-Resistant, Flame-Retardant, Oil-Resistant
- Reinforced Material
- Fiberglass
- Density
- 53.7 lb/cu ft
- Minimum Temperature
- -67 Degrees F
- Backing Type
- Plain
- Chemical Resistance
- Excellent
- Material
- Silicone-Coated Fiberglass Cloth
- Shell Material
- Silicone-Coated Fiberglass Cloth
- Wire Color
- Black
Description
Silicone Sheet, Material Silicone-Coated Fiberglass Cloth, Shape Roll, Length 10 ft, Width 5 ft, Thickness 0.02 in, Backing Type Plain, Adhesive Type Not Applicable, Density 53.7 lb/cu ft, Color Black, Maximum Temperature 550 Degrees F, Minimum Temperature -67 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Grade Chemical-Resistant, Flame-Retardant, Oil-Resistant, Tensile Strength 700 psi, Reinforced Material Fiberglass, Texture Textured
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.