Silicone Sheet
- Mfr # BSF-5X145
- Zoro # G524788573
product price:Â
$
4,646.99
/ea
Free Shipping & Returns
Key Features
Shape
Roll
Grade
Chemical-Resistant, Flame-Retardant, Oil-Resistant
Length
145 ft
Minimum Temperature
-67 Degrees F
Texture
Textured
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSF-5X145
- Zoro #
- G524788573
- UPC #
- -
- Country of Origin
- United States
- Item
- Silicone Sheet
- Shape
- Roll
- Grade
- Chemical-Resistant, Flame-Retardant, Oil-Resistant
- Minimum Temperature
- -67 Degrees F
- Texture
- Textured
- Abrasion Resistance
- Excellent
- Backing Type
- Plain
- Color
- Black
- Material
- Silicone-Coated Fiberglass Cloth
- Reinforced Material
- Fiberglass
- Oil Resistance
- Good
- Maximum Temperature
- 550 Degrees F
- Weather Resistance
- Excellent
- Chemical Resistance
- Excellent
- Tensile Strength
- 700 psi
- Density
- 53.7 lb/cu ft
- Water Resistance
- Good
- Shell Material
- Silicone-Coated Fiberglass Cloth
- Wire Color
- Black
- Traction Material
- Silicone-Coated Fiberglass Cloth
Dimensions
- Length
- 145 ft
- Width
- 5 ft
- Thickness
- 0.02 in
Description
Silicone Sheet, Material Silicone-Coated Fiberglass Cloth, Shape Roll, Length 145 ft, Width 5 ft, Thickness 0.02 in, Backing Type Plain, Adhesive Type Not Applicable, Density 53.7 lb/cu ft, Color Black, Maximum Temperature 550 Degrees F, Minimum Temperature -67 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Grade Chemical-Resistant, Flame-Retardant, Oil-Resistant, Tensile Strength 700 psi, Reinforced Material Fiberglass, Texture Textured
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.