Shop ZORO SELECT
See all product information
Create Account
Silicone Sheet
Mfr # BSF-5x24in
Zoro # G824793635
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Grade
Chemical-Resistant, Flame-Retardant, Oil-Resistant
Density
53.7 lb/cu ft
Backing Type
Plain
Maximum Temperature
550 Degrees F
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSF-5x24in
- Zoro #
- G824793635
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 5 ft
- Thickness
- 0.02 in
- Length
- 24 in
Details
- Item
- Silicone Sheet
- Grade
- Chemical-Resistant, Flame-Retardant, Oil-Resistant
- Density
- 53.7 lb/cu ft
- Backing Type
- Plain
- Maximum Temperature
- 550 Degrees F
- Color
- Black
- Shape
- Sheet
- Material
- Silicone-Coated Fiberglass Cloth
- Minimum Temperature
- -67 Degrees F
- Tensile Strength
- 700 psi
- Texture
- Textured
Description
Silicone Sheet, Material Silicone-Coated Fiberglass Cloth, Shape Sheet, Length 24 in, Width 5 ft, Thickness 0.02 in, Backing Type Plain, Adhesive Type Not Applicable, Density 53.7 lb/cu ft, Color Black, Maximum Temperature 550 Degrees F, Minimum Temperature -67 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Grade Chemical-Resistant, Flame-Retardant, Oil-Resistant, Tensile Strength 700 psi, Texture Textured