Shop ZORO SELECT
See all product information
Create Account
Silicone Sheet
- Mfr # BSF-5x36in
- Zoro # G424788918
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Backing Type
Plain
Texture
Textured
Shape
Sheet
Minimum Temperature
-67 Degrees F
Density
53.7 lb/cu ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSF-5x36in
- Zoro #
- G424788918
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 5 ft
- Length
- 36 in
- Thickness
- 0.02 in
Details
- Item
- Silicone Sheet
- Backing Type
- Plain
- Texture
- Textured
- Shape
- Sheet
- Minimum Temperature
- -67 Degrees F
- Density
- 53.7 lb/cu ft
- Grade
- Chemical-Resistant, Flame-Retardant, Oil-Resistant
- Material
- Silicone-Coated Fiberglass Cloth
- Tensile Strength
- 700 psi
- Color
- Black
- Maximum Temperature
- 550 Degrees F
- Shell Material
- Silicone-Coated Fiberglass Cloth
- Wire Color
- Black
Description
Silicone Sheet, Material Silicone-Coated Fiberglass Cloth, Shape Sheet, Length 36 in, Width 5 ft, Thickness 0.02 in, Backing Type Plain, Adhesive Type Not Applicable, Density 53.7 lb/cu ft, Color Black, Maximum Temperature 550 Degrees F, Minimum Temperature -67 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Grade Chemical-Resistant, Flame-Retardant, Oil-Resistant, Tensile Strength 700 psi, Texture Textured
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.