Shop ZORO SELECT

Foam Sheet, Silicone, Blue, 12 in

  • Mfr # ZUSASSR-FR-13

  • Zoro # G003532321


product price:  $64.69
/ea

Key Features

Color
Blue
Material
Silicone
Length
12 in
Width
12 in
Shape
Sheet
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSASSR-FR-13
Zoro #
G003532321
UPC #
193005497477
Country of Origin
United States

Dimensions

Length
12 in
Width
12 in
Thickness
1/8 in
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in

Details

Item
Foam Sheet
Color
Blue
Material
Silicone
Shape
Sheet
Cell Type
Closed Cell
Backing Type
Adhesive
Tensile Strength
125 psi
Density
35 lb/cu ft
Texture
Smooth
Weather Resistance
Excellent
Number of Adhesive Sides
1
Flexibility
Poor
Grade
Fabric-Reinforced
Maximum Temperature
500 Degrees F
Oil Resistance
Fair
Material Skin
None
Minimum Temperature
-100 Degrees F
Abrasion Resistance
Fair
Maximum Adhesive Temperature
500 Degrees F
Water Resistance
Good
Chemical Resistance
Good
Minimum Adhesive Temperature
-100 Degrees F
Adhesive Type
Silicone
Firmness @ 25% Deflection
15 psi
Firmness
Firm (¿14 psi)
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water

Description

Silicone Foam Sheet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.