Foam Sheet, Silicone, Blue, 24 in

  • Mfr # ZUSASSR-FR-11

  • Zoro # G403532310


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Silicone
Length
24 in
Width
12 in
Shape
Sheet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSASSR-FR-11
Zoro #
G403532310
UPC #
193005497453
Country of Origin
United States

Dimensions

Length
24 in
Width
12 in
Thickness
1/16 in
Width Tolerance
+/-1.000 in
Length Tolerance
+/-1.00 in

Details

Item
Silicone Sheet
Color
Blue
Material
Silicone
Shape
Sheet
Cell Type
Closed Cell
Backing Type
Adhesive
Tensile Strength
125 psi
Density
35 lb/cu ft
Firmness
Firm (¿14 psi)
Grade
Fabric-Reinforced
Texture
Smooth
Oil Resistance
Fair
Water Resistance
Good
Maximum Temperature
500 Degrees F
Abrasion Resistance
Fair
Flexibility
Poor
Adhesive Type
Silicone
Firmness @ 25% Deflection
15 psi
Chemical Resistance
Good
Minimum Adhesive Temperature
-100 Degrees F
Material Skin
None
Weather Resistance
Excellent
Maximum Adhesive Temperature
500 Degrees F
Number of Adhesive Sides
1
Minimum Temperature
-100 Degrees F

Description

Silicone Foam Sheet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.