Shop ZORO SELECT
See all product information
Create Account
Silicone Sheet, PK4
- Mfr # GSF-5x6in
- Zoro # G824794885
product price:Â
$
109.99
/pk of 4, $27.50/ea
Free Shipping & Returns
Key Features
Minimum Temperature
-67 Degrees F
Length
6 in
Material
Silicone-Coated Fiberglass Cloth
Maximum Temperature
550 Degrees F
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GSF-5x6in
- Zoro #
- G824794885
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 6 in
- Thickness
- 0.02 in
- Width
- 5 ft
Details
- Item
- Silicone Sheet
- Minimum Temperature
- -67 Degrees F
- Material
- Silicone-Coated Fiberglass Cloth
- Maximum Temperature
- 550 Degrees F
- Color
- Gray
- Tensile Strength
- 700 psi
- Density
- 53.7 lb/cu ft
- Texture
- Textured
- Shape
- Sheet
- Backing Type
- Plain
- Grade
- Chemical-Resistant, Flame-Retardant, Oil-Resistant
- Shell Material
- Silicone-Coated Fiberglass Cloth
- Wire Color
- Gray
Description
Silicone Sheet, Material Silicone-Coated Fiberglass Cloth, Shape Sheet, Length 6 in, Width 5 ft, Thickness 0.02 in, Backing Type Plain, Adhesive Type Not Applicable, Density 53.7 lb/cu ft, Color Gray, Maximum Temperature 550 Degrees F, Minimum Temperature -67 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Grade Chemical-Resistant, Flame-Retardant, Oil-Resistant, Tensile Strength 700 psi, Texture Textured, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.