Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Strip, 50A, 36"x2"x5mm, Red

  • Mfr # BULK-RS-S50FDA-349

  • Zoro # G302584908


product price: $17.69
/ea

Key Features

Durometer
50A
Backing Type
Non-Adhesive
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S50FDA-349
Zoro #
G302584908
UPC #
193005488703
Country of Origin
Multiple

Dimensions

Overall Width
2 in
Overall Thickness
5 mm
Overall Length
36 in

Details

Item
Rubber Strip
Durometer
50A
Backing Type
Non-Adhesive
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food
Density
1.25 g/cc
Maximum Temperature
450 Degrees F
Water Resistance
Good
Color
Red
Thickness Tolerance
+/-0.500 mm
Compression Set
10 %
Chemical Resistance
Good
Material
Silicone
Texture
Smooth
Adhesive Type
Plain Backing
Shape
Strip
Oil Resistance
Fair
Minimum Temperature
-80 Degrees F
Weather Resistance
Excellent
Abrasion Resistance
Poor
Tensile Strength
700 psi
Tear Strength
15 N/mm

Description

High Temperature FDA Silicone Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.