Silicone Tube, Outside Dia. 1 1/4", L 2 ft
- Mfr # ZUSASSR-T-20
- Zoro # G400438721
product price:Â
$
34.65
/ea
Key Features
Minimum Temperature
-100 Degrees F
Color
Red
Shape
Round
Standards
ASTM D1056 2D2
Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSASSR-T-20
- Zoro #
- G400438721
- UPC #
- 193005497675
- Country of Origin
- China
Dimensions
- Length
- 24 in
- Inside Diameter
- 3/4 in
- Outside Diameter
- 1 1/4 in
- Wall Thickness
- 1/4 in
Details
- Minimum Temperature
- -100 Degrees F
- Item
- Foam Tube
- Color
- Red
- Shape
- Round
- Standards
- ASTM D1056 2D2
- Chemical Compatibility
- Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
- Density
- 20 lb/cu ft
- Clarity
- Opaque
- Cell Type
- Closed Cell
- Tensile Strength
- 200 psi
- Firmness @ 25% Deflection
- 7 psi
- Shell Material
- Silicone
- Texture
- Smooth
- Maximum Temperature
- 500 Degrees F
- Grade
- Standard
- Material Skin
- None
- Material
- Silicone
- Wire Color
- Red
Description
Foam Tube, Material Silicone, Cell Type Closed Cell, Shape Round, Outside Diameter 1 1/4 in, Inside Diameter 3/4 in, Length 24 in, Color Red, Grade Standard, Density 20 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Tensile Strength 200 psi, Texture Smooth, Wall Thickness 1/4 in, Firmness @ 25 Percent Deflection 7 psi, Standards ASTM D1056 2D2, Chemical Resistance Good, Oil Resistance Fair, Water Resistance Good, Weather Resistance Excellent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.