Shop ZORO SELECT
See all product information
Create Account
Silicone Tube, Outside Dia. 1 in, L 2 ft
- Mfr # ZUSASSR-T-19
- Zoro # G300438777
product price:Â
$
31.85
/ea
Key Features
Shape
Round
Length
24 in
Standards
ASTM D1056 2D2
Clarity
Opaque
Firmness @ 25% Deflection
7 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSASSR-T-19
- Zoro #
- G300438777
- UPC #
- 193005497668
- Country of Origin
- China
Dimensions
- Length
- 24 in
- Inside Diameter
- 1/2 in
- Outside Diameter
- 1 in
- Wall Thickness
- 1/4 in
Details
- Shape
- Round
- Standards
- ASTM D1056 2D2
- Clarity
- Opaque
- Firmness @ 25% Deflection
- 7 psi
- Shell Material
- Silicone
- Tensile Strength
- 200 psi
- Chemical Compatibility
- Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
- Cell Type
- Closed Cell
- Item
- Foam Tube
- Material Skin
- None
- Maximum Temperature
- 500 Degrees F
- Minimum Temperature
- -100 Degrees F
- Density
- 20 lb/cu ft
- Texture
- Smooth
- Grade
- Standard
- Color
- Red
- Material
- Silicone
- Wire Color
- Red
Description
Foam Tube, Material Silicone, Cell Type Closed Cell, Shape Round, Outside Diameter 1 in, Inside Diameter 1/2 in, Length 24 in, Color Red, Grade Standard, Density 20 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Tensile Strength 200 psi, Texture Smooth, Wall Thickness 1/4 in, Firmness @ 25 Percent Deflection 7 psi, Standards ASTM D1056 2D2, Chemical Resistance Good, Oil Resistance Fair, Water Resistance Good, Weather Resistance Excellent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.